Shop All Hazardous Location Plugs
Molex
GW MEGA-FIT BACKSHELL HALF 6CKT DUAL ROW
Mfr # 200122-0106
Zoro # G4036721
product price: $0.65
/ea
Sold in multiples of 150 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Lock to Mating Part Yes
- Circuits (maximum) 6
- Number of Rows 2
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200122-0106
- Zoro # G4036721
- Country of Origin Germany
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Lock to Mating Part | Yes |
Circuits (maximum) | 6 |
Number of Rows | 2 |
Material - Resin | Nylon |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs