Shop All Hazardous Location Plugs
Molex
Guardian II TPA PBT 4Ckt
Mfr # 151076-0014
Zoro # G2758153
product price: $2.49
/ea
Sold in multiples of 55 for $136.95
$136.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Type Terminal Position Assurance
- Material - Resin PBT
- Series 151076
- Circuits (Loaded) 4
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151076-0014
- Zoro # G2758153
- UPC # 889056209342
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Component Type | Terminal Position Assurance |
Material - Resin | PBT |
Series | 151076 |
Circuits (Loaded) | 4 |
Color - Resin | Black |
Circuits (maximum) | 4 |
Temperature Range - Operating | -40° to +105°C |
Product Name | EXTreme Guardian |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices