Shop All Communication Cables
Molex
Ground Jumper 24X5/30 53 A Max 6 In
Mfr # 2076025001
Zoro # G105916203
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 152.00mm
- Series 207602
- Current - Maximum per Contact 53.0A
- Product Name Grounding Jumper
- Braid Type 24x5/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2076025001
- Zoro # G105916203
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 152.00mm |
Details
Series | 207602 |
Current - Maximum per Contact | 53.0A |
Product Name | Grounding Jumper |
Braid Type | 24x5/30 |
Material - Metal | Copper |
Material - Plating Mating | Tin |
Approximate Circular Mils | 12060 |
Material - Plating Termination | Tin |
Approximate AWG Equivalent | 10 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- Molex Communication Cables