Shop All GFCI Receptacles
Molex
GFCI WT DPLX W/GCM L5-15 6 FT PORTPOWER
Mfr # 1301370232
Zoro # G4045584
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type GFCI Multiple Outlet Box
- Series 130137
- GFCI Reset Manual
- Cord Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301370232
- Zoro # G4045584
- UPC # 78678898116
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 13.59mm (.535") |
Details
NEMA Configuration | NEMA L5-15 |
Type | GFCI Multiple Outlet Box |
Series | 130137 |
GFCI Reset | Manual |
Cord Type | 14/3 SOOW |
Number of Receptacles | 1 |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 4X |
GFCI | Yes |
Material - Housing | Nylon |
Flip Lid | Yes |
Receptacle type | Duplex |
Product Name | Watertite® |
Ground Continuity Monitor | Yes |
Mounting Style | Portable |
Feed-Thru | No |
Open Neutral Relay | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- SOUTHWIRE 25 ft. Sjeow Tri Source Gfci - Yellow (172-14880228-6)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- LEVITON GFI Receptacle (GFTR1-W)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- Molex GFCI Receptacles