Shop All Strain Relief Connector
Molex
GASKET SEAL - 1/2 MAX-LOC SEE00-5091
Mfr # 1300990149
Zoro # G2747574
product price: $0.99
/ea
Sold in multiples of 107 for $105.93
$105.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Thread Size 1/2" NPT
- Material - Body Neoprene
- Series 130099
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300990149
- Zoro # G2747574
- UPC # 786788721961
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Thread Size | 1/2" NPT |
Details
Type | Gasket |
Material - Body | Neoprene |
Series | 130099 |
Number of Holes | 1 |
Product Name | MAX-LOC |
O-Ring | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- Molex Strain Relief Connector