Shop All Plug & Connector Accessories
Molex
FUSED PLUG
Mfr # 1301440014
Zoro # G2747172
product price: $42.85
/ea
Sold in multiples of 2 for $85.70
$85.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Series 130144
- Current - Maximum per Contact 15.0A
- GFCI Yes - Plug
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301440014
- Zoro # G2747172
- UPC # 786788701253
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130144 |
Current - Maximum per Contact | 15.0A |
GFCI | Yes - Plug |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA 5-15 |
Gender | Male |
Product Name | Safeway® |
UL | E52190 |
Locking Blade | No |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- RACO Electrical Box, Switch Box, Steel (970RAC)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- Molex Plug & Connector Accessories