Shop All UL Class Fuses
Molex
Fuse - 8Amp
Mfr # 690186219
Zoro # G206129946
product price: $29.15
/ea
Sold in multiples of 5 for $145.75
$145.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8A
- Brand MOLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 690186219
- Zoro # G206129946
- Country of Origin United States
- Category UL Class Fuses
Details
Amps | 8A |
Item | UL Class Fuse |
Brand | MOLEX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- MERSEN UL Class Fuse, J Class, Very Fast Acting, 20A, 600V AC, Non-Indicating (HSJ20)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- Molex Fuses