Shop All Splicing Connectors
Molex
Funnel Entry Butt Dark Red (A-945-Dk)
Mfr # 192020063
Zoro # G705899678
Sold in multiples of 1000 for $230.00
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19202
- Color - Resin Red
- Material - Metal Copper
- Wire Size AWG 18, 20, 22
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192020063
- Zoro # G705899678
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.73mm max. Funnel End, 4.10mm max. |
Details
Series | 19202 |
Color - Resin | Red |
Material - Metal | Copper |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Barrel Type | Closed |
Material - Plating Termination | Tin |
Product Name | Butt - Funnel Entry |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- Molex Wire Connectors & Disconnects