Shop All Hazardous Location Plugs
Molex
FS/FD COVER 4P5W L22-30 WT
Mfr # 1301470178
Zoro # G7768290
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Current - Maximum per Contact 30.0A
- Gender Female
- UL E68122
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301470178
- Zoro # G7768290
- UPC # 786788715830
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Gender | Female |
UL | E68122 |
Flip Lid | Yes |
Poles | 4-pole/5-wire |
Voltage - Maximum | 3ØY 480V |
Series | 130147 |
IP Rating | IP67 |
Lighted Connector | No |
Type | Receptacle |
Flange | No |
Product Name | Watertite Extreme |
NEMA Configuration | NEMA L22-30 |
Receptacle Type | Single |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs