Shop All Hazardous Location Plugs
Molex
FLT CBL #10/4C PVC UL YLW 90C
Mfr # 1301190008
Zoro # G2756379
product price: $12.69
/ea
Sold in multiples of 9 for $114.21
$114.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Wheel Steel - Sealed Ball Bearing
- Travel Speed - Maximum 73.15 mpm (240 fpm)
- Component Type Cable Assembly
- Duty Medium
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301190008
- Zoro # G2756379
- UPC # 78678862669
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Height | 6.86m (22.50') |
Depth | 22.35mm (.880") |
Details
Material - Wheel | Steel - Sealed Ball Bearing |
Travel Speed - Maximum | 73.15 mpm (240 fpm) |
Component Type | Cable Assembly |
Duty | Medium |
Voltage - Maximum | 600V |
Product Name | Aero-Motive |
Number of Conductors | 4 |
Type | Cable, Connector |
Material - Coating | PVC |
Series | 130119 |
Material - Metal | Copper |
Wire/Cable Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Black (WC316)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs