Shop All Hazardous Location Plugs
Molex
fleximate to fleximate 115mm
Mfr # 68801-4594
Zoro # G4029344
product price: $0.73
/ea
Sold in multiples of 132 for $96.36
$96.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper Alloy
- Cable Length 115.00mm
- Circuits (Loaded) 2
- Voltage - Maximum 500V
- Wire/Cable Type UL 11047
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 68801-4594
- Zoro # G4029344
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Cable Length | 115.00mm |
Wire Size AWG | 24 |
Details
Material - Metal | Copper Alloy |
Circuits (Loaded) | 2 |
Voltage - Maximum | 500V |
Wire/Cable Type | UL 11047 |
Material - Resin | Polyester |
Color - Resin | White |
Number of Rows | 1 |
Pitch - Mating Interface | 3.70mm |
Material - Plating Mating | Tin |
Gender | Female-Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs