Shop All Ferrules
Molex
fleximate to ferrule 600mm
Mfr # 68801-4648
Zoro # G2077780
product price: $1.99
/ea
Sold in multiples of 48 for $95.52
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Features Single Ended
- Color White
- Material Copper Alloy; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Wire Range | 24 AWG |
Features | Single Ended |
Color | White |
Material | Copper Alloy; Polyester |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- PRIME-LINE Cable Ferrules, 1/4 in., Extruded Aluminum 20 Pack (GD 12180)
- Molex Wire Connectors & Disconnects