Shop All Hazardous Location Plugs
Molex
FLAT CABLE #12/4C PVC UL YLW
Mfr # 1301190001
Zoro # G4042172
Sold in multiples of 11 for $120.45
$120.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Voltage - Maximum 600V
- Product Name Aero-Motive
- Depth 18.03mm (.710")
- Series 130119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301190001
- Zoro # G4042172
- UPC # 78678862655
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Depth | 18.03mm (.710") |
Height | 5.84mm (.230") |
Details
Number of Conductors | 4 |
Voltage - Maximum | 600V |
Product Name | Aero-Motive |
Series | 130119 |
Wire/Cable Type | Flat |
Material - Coating | PVC |
Duty | Medium |
Component Type | Cable Assembly |
Type | Cable, Connector |
Material - Metal | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- ADVANCE CABLE TIES 8 18lb UV Black Cable Tie 100/BG (AL-08-18-0-C)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs