Shop All Wire Terminals
Molex
Flanged Spade Krimptite Bb11608 Spm
Mfr # 191180056
Zoro # G005899767
product price: $0.14
/ea
Sold in multiples of 4000 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spade
- Stud Size 8 (M4)
- Wire Size (AWG) 14, 16
- Product Name Krimptite
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191180056
- Zoro # G005899767
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 8 (M4) |
Wire Size (AWG) | 14, 16 |
Details
Type | Spade |
Product Name | Krimptite |
UL | E32244 |
Barrel Type | Closed |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Insulation | None |
CSA | LR18689 |
Series | 19118 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- Molex Wire Terminals