Shop All Wire Terminals
Molex
Flanged Spade Krimptite (Bb-116-10) Spm
Mfr # 191180058
Zoro # G505900277
product price: $0.11
/ea
Sold in multiples of 8000 for $880.00
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Type Spade
- Insulation Type Non-Insulated
- Stud Size #10
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191180058
- Zoro # G505900277
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Type | Spade |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Series | 19118 |
Seam | Closed |
Plating min - Mating | 4.064µm |
CSA | LR18689 |
UL | E32244 |
Product Name | Krimptite |
Material - Plating Mating | Tin |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- SEA-DOG Sea-Dog 429257H-1 Nylon Ring Terminal 12-10 Ga Ring Size 5/16", Pack of 6 (429257H-1)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- Molex Wire Connectors & Disconnects