Shop All Wire Terminals
Molex
Flanged Spade Insulkrimp(Bb-216-10X) Spm
Mfr # 191210030
Zoro # G105900363
product price: $0.21
/ea
Sold in multiples of 1000 for $210.00
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- CSA LR18689
- Barrel Type Closed
- Type Spade
- Insulation PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191210030
- Zoro # G105900363
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Insulation Diameter | 4.45mm |
Wire Size (AWG) | 14, 16 |
Details
CSA | LR18689 |
Barrel Type | Closed |
Type | Spade |
Insulation | PVC |
Plating min - Mating | 4.064µm |
Series | 19121 |
Product Name | InsulKrimp |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
UL | E32244 |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- LEVITON GFI Receptacle (GFNT2-GY)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- Molex Wire Terminals