Shop All Wire Terminals
Molex
Flanged Spade Insulkrimp (C-217-06X)
Mfr # 191210051
Zoro # G705900244
product price: $0.29
/ea
Sold in multiples of 2000 for $580.00
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 6 (M3.5)
- Type Spade
- Color - Resin Natural
- Wire Insulation Diameter 6.35mm
- Wire Size (AWG) 10, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191210051
- Zoro # G705900244
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 6 (M3.5) |
Wire Insulation Diameter | 6.35mm |
Wire Size (AWG) | 10, 12 |
Details
Type | Spade |
Color - Resin | Natural |
Plating min - Mating | 4.064µm |
Insulation | PVC |
Series | 19121 |
CSA | LR18689 |
UL | E32244 |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
Product Name | InsulKrimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82212-A2)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- Molex Wire Connectors & Disconnects