Shop All Wire Terminals
Molex
Flanged Spade Insulkrimp (A-215-08X)
Mfr # 191190007
Zoro # G005900173
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 8 (M4)
- Flammability 94V-0
- Product Name InsulKrimp
- Series 19119
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191190007
- Zoro # G005900173
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 8 (M4) |
Wire Insulation Diameter | 3.68mm |
Wire Size (AWG) | 14, 16, 18, 22 |
Details
Flammability | 94V-0 |
Product Name | InsulKrimp |
Series | 19119 |
Color - Resin | Red |
Barrel Type | Open |
Material - Plating Mating | Tin |
UL | E32244 |
Type | Spade |
Insulation | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (RM60100-3CR)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (4FRF6)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- Molex Wire Connectors & Disconnects