Shop All Wire Terminals
Molex
Flanged Spade Avikrimp (C-817-10) Spm
Mfr # 191270089
Zoro # G105899940
product price: $0.38
/ea
Sold in multiples of 2000 for $760.00
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Series 19127
- Type Spade
- UL E32244
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191270089
- Zoro # G105899940
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 10, 12 |
Wire Insulation Diameter | 5.72mm max. |
Details
Series | 19127 |
Type | Spade |
UL | E32244 |
Barrel Type | Closed |
Insulation | Nylon (PA) |
CSA | LR18689 |
Flammability | 94V-2 |
Product Name | Avikrimp |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- Molex Wire Terminals