Shop All Wire Terminals
Molex
Flanged Spade Avikrimp (Bb-816-10)
Mfr # 191270099
Zoro # G605900184
product price: $0.33
/ea
Sold in multiples of 8000 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Flammability 94V-2
- Plating min - Mating 7.620µm
- Type Spade
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191270099
- Zoro # G605900184
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 4.32mm max. |
Details
Flammability | 94V-2 |
Plating min - Mating | 7.620µm |
Type | Spade |
CSA | LR18689 |
Series | 19127 |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Product Name | Avikrimp |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- Molex Wire Connectors & Disconnects