Shop All Circuit Breaker & Panelboard Accessories
Molex
Flamar, Signal and Control, 600V, 155220 Series
Mfr # 1552209019
Zoro # G905981456
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Max. Wire Size 19 AWG
- Min. Wire Size 22 AWG
- Color Black
- Cable Length 100.0m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552209019
- Zoro # G905981456
- Country of Origin Italy
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 19 AWG |
Min. Wire Size | 22 AWG |
Cable Length | 100.0m |
Length | 100 m |
Wire Size (AWG) | 19, 22 |
Outer Jacket Diameter | 10.20mm |
Bending Radius - Minimum | > 10xOD |
Details
Item | Flamar |
Voltage | 600V |
Color | Black |
Series | 155220 |
AC Voltage Rating | 600V |
Housing Material | WSOR |
Standards | UL E172949, UL AWM 21215 / CSA |
Insulation | TPE |
Temperature Range - Operating | -25° to +80°C |
Wire/Cable Type | UL AWM 21215 / CSA |
Circuits (Loaded) | 19 (3+16) |
UL | E172949 |
Product Name | Flamar,Signal and Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- SIEMENS 150 Amp Main Breaker Conversion Kit (MBK150A)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- CONNECTICUT ELECTRIC Siemens® ITEMBK200 200 Amp Main Breaker Conversion Kit (ITEMBK200)
- Molex Circuit Breaker & Panelboard Accessories