Shop All Circuit Breaker & Panelboard Accessories
Molex
Flamar, Servo Motor, 1000V, 155331 Series
Mfr # 1553310001
Zoro # G005981431
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1000V
- Max. Wire Size 16 AWG
- Color Orange
- Standards UL E172949, UL AWM 21223 / CSA
- AC Voltage Rating 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1553310001
- Zoro # G005981431
- Country of Origin Italy
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 16 AWG |
Length | 200 m |
Bending Radius - Minimum | > 10xOD |
Outer Jacket Diameter | 9.00mm |
Cable Length | 200.0m |
Wire Size (AWG) | 16 |
Details
Item | Flamar |
Voltage | 1000V |
Color | Orange |
Standards | UL E172949, UL AWM 21223 / CSA |
AC Voltage Rating | 1000V |
Housing Material | PUR |
Series | 155331 |
Product Name | Flamar,Servo Motor |
UL | E172949 |
Circuits (Loaded) | 4 |
Insulation | TPE |
Wire/Cable Type | UL AWM 21223 / CSA |
Temperature Range - Operating | -40° to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- MAXPOWER PK9GTACP 9 Terminal Ground Bar Kit (MA780532)
- GE Raintight Hub, 4.38inWx4.75inL (TC300)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- Molex Circuit Breaker & Panelboard Accessories