Shop All Wire Connectors
Molex
Flamar Sensor Cable, Pur Jacket, Unshielded, 4 Circuits, 0.25Mm Sq./24 Awg
Mfr # 1552300013
Zoro # G505964040
Sold in multiples of 6000 for $23,940.00
$23,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 155230
- Max. Voltage 1000V
- Length 600 m
- Standards UL E172949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1552300013
- Zoro # G505964040
- UPC # 889056464833
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Length | 600 m |
Bending Radius - Minimum | > 7.5xOD |
Outer Jacket Diameter | 4.80mm |
Cable Length | 600.0m |
Wire Size (AWG) | 24 |
Details
Color | Black |
Series | 155230 |
Max. Voltage | 1000V |
Item | Flamar Cable |
Standards | UL E172949 |
Material | Polyurethane |
Insulation Material | Thermoplastic Elastomer |
Sub-Category | Cable |
Wire Range | 24 AWG |
Max. Temp. | 80°C |
Number of Contacts | 4 |
UL | E172949 |
Wire/Cable Type | UL AWM 21223 / CSA |
Product Name | Flamar,Signal and Control |
Insulation | TPE |
Material - Outer Jacket | PUR |
Circuits (Loaded) | 4 |
Temperature Range - Operating | -40° to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- IDEAL Insulated Wire Grounding Connector; Green, 100PK (3025798)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- Molex Wire Connectors