Shop All Sensor Cordsets & Receptacles
Molex
Flamar Profibus Dp Network Cable, Pur Jacket, Braided Shielding Overall, 2 Circuits
Mfr # 1554311004
Zoro # G705981250
product price: $9.69
/ea
Sold in multiples of 200 for $1,938.00
$1,938.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 200.0m
- Outer Jacket Diameter 8.20mm
- UL E172949
- Wire Size mm² 0.34
- Wire/Cable Type UL AWM 20233 / CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1554311004
- Zoro # G705981250
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 200.0m |
Outer Jacket Diameter | 8.20mm |
Wire Size mm² | 0.34 |
Wire Size AWG | 22 |
Bending Radius - Minimum | > 15xOD |
Details
UL | E172949 |
Wire/Cable Type | UL AWM 20233 / CSA |
Voltage - Maximum | 300V |
Product Name | Flamar, Network |
Insulation | Foam PE |
Circuits (Loaded) | 2 |
Color - Cable Jacket | Violet |
Material - Outer Jacket | PUR |
Current - Maximum per Contact | Contact Molex |
Protocol | PROFIBUS |
Series | 155431 |
Temperature Range - Operating | -20° to +60°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV05)
- SQUARE D Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles (8911DPSG43V09)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- Molex Sensor Cordsets & Receptacles