Shop All Communication Cables
Molex
Flamar Feedback Cable, Pur Jacket, Braided Shielding Overall, 12 Circuits
Mfr # 1553319007
Zoro # G205981668
product price: $11.85
/ea
Sold in multiples of 3000 for $35,550.00
$35,550.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 200.0m
- Series 155331
- Insulation TPE
- Wire Size mm² 0.34, 0.50
- Bending Radius - Minimum > 10xOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1553319007
- Zoro # G205981668
- UPC # 889056462136
- Country of Origin Italy
- Category Communication Cables
Dimensions
Cable Length | 200.0m |
Wire Size mm² | 0.34, 0.50 |
Bending Radius - Minimum | > 10xOD |
Wire Size AWG | 21, 22 |
Outer Jacket Diameter | 9.50mm |
Details
Series | 155331 |
Insulation | TPE |
Current - Maximum per Contact | Contact Molex |
Wire/Cable Type | UL AWM 21223 / CSA |
Circuits (Loaded) | 12 (8+4) |
Voltage - Maximum | 1000V |
UL | E172949 |
Temperature Range - Operating | -40° to +80°C |
Product Name | Flamar, Servo Motor |
Color - Cable Jacket | Green |
Material - Outer Jacket | PUR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Molex Communication Cables