Shop All Wire Connectors
Molex
Flamar Ethernet 5E Network Cable, Wsor Jacket, Braided Shielding Overall, 8 Circuits
Mfr # 1554216010
Zoro # G605981367
product price: $11.19
/ea
Sold in multiples of 9900 for $110,781.00
$110,781.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Series 155421
- Max. Voltage 600V
- Length 300 m
- Standards UL E172949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1554216010
- Zoro # G605981367
- UPC # 889056465007
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Length | 300 m |
Bending Radius - Minimum | > 15xOD |
Cable Length | 300.0m |
Wire Size (AWG) | 24 |
Outer Jacket Diameter | 7.80mm |
Details
Color | Teal |
Series | 155421 |
Max. Voltage | 600V |
Item | Flamar Cable |
Standards | UL E172949 |
Wire Range | 24 AWG |
Insulation Material | Polyethylene |
Sub-Category | Cable |
Number of Contacts | 8 |
Max. Temp. | 60°C |
Product Name | Flamar,Network |
Insulation | PE |
Circuits (Loaded) | 8 |
Temperature Range - Operating | -10° to +60°C |
Protocol | EtherNet 5e |
Wire/Cable Type | UL AWM 21215 / CSA |
Material - Outer Jacket | WSOR |
UL | E172949 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- STAGE NINJA Stage Ninja VMB-9-S 9 in. Vertical Mounting Bracket for Retractable Cable Reels - Black (VMB-9-S)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- Molex Wire Connectors & Disconnects