Shop All Communication Cables
Molex
Flamar Control Cable, Wsor Jacket, Unshielded, 7 Circuit, 1.50Mm Square
Mfr # 1552200241
Zoro # G805981310
product price: $16.89
/ea
Sold in multiples of 3000 for $50,670.00
$50,670.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.0m
- Insulation TPE
- Series 155220
- UL E172949
- Temperature Range - Operating -25° to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552200241
- Zoro # G805981310
- UPC # 889056461450
- Country of Origin Italy
- Category Communication Cables
Dimensions
Cable Length | 100.0m |
Wire Size AWG | 16 |
Outer Jacket Diameter | 10.50mm |
Bending Radius - Minimum | > 7.5xOD |
Wire Size mm² | 1.5 |
Details
Insulation | TPE |
Series | 155220 |
UL | E172949 |
Temperature Range - Operating | -25° to +80°C |
Circuits (Loaded) | 7 |
Current - Maximum per Contact | Contact Molex |
Voltage - Maximum | 600V |
Material - Outer Jacket | WSOR |
Product Name | Flamar, Signal and Control |
Wire/Cable Type | UL AWM 21215 / CSA |
Color - Cable Jacket | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- Molex Communication Cables