Shop All Communication Cables
Molex
Flamar Control Cable, Wsor Jacket, Unshielded, 25 Circuit, 1.50Mm Square
Mfr # 1552200265
Zoro # G805981259
product price: $47.95
/ea
Sold in multiples of 3000 for $143,850.00
$143,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation TPE
- Cable Length 100.0m
- Wire Size mm² 1.5
- UL E172949
- Temperature Range - Operating -25° to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552200265
- Zoro # G805981259
- UPC # 889056461894
- Country of Origin Italy
- Category Communication Cables
Dimensions
Cable Length | 100.0m |
Wire Size mm² | 1.5 |
Bending Radius - Minimum | > 7.5xOD |
Wire Size AWG | 16 |
Outer Jacket Diameter | 17.70mm |
Details
Insulation | TPE |
UL | E172949 |
Temperature Range - Operating | -25° to +80°C |
Color - Cable Jacket | Black |
Wire/Cable Type | UL AWM 21215 / CSA |
Current - Maximum per Contact | Contact Molex |
Product Name | Flamar, Signal and Control |
Circuits (Loaded) | 25 |
Material - Outer Jacket | WSOR |
Series | 155220 |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- Molex Communication Cables