Shop All Communication Cables
Molex
Flamar Control Cable, Wsor Jacket, Unshielded, 17 Circuit, 1.50Mm Square
Mfr # 1552200259
Zoro # G305981322
Sold in multiples of 3000 for $110,370.00
$110,370.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.0m
- Insulation TPE
- Temperature Range - Operating -25° to +80°C
- Wire Size AWG 16
- Outer Jacket Diameter 14.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1552200259
- Zoro # G305981322
- UPC # 889056461832
- Country of Origin Italy
- Category Communication Cables
Dimensions
Cable Length | 100.0m |
Wire Size AWG | 16 |
Outer Jacket Diameter | 14.70mm |
Wire Size mm² | 1.5 |
Bending Radius - Minimum | > 7.5xOD |
Details
Insulation | TPE |
Temperature Range - Operating | -25° to +80°C |
UL | E172949 |
Product Name | Flamar, Signal and Control |
Material - Outer Jacket | WSOR |
Series | 155220 |
Circuits (Loaded) | 17 |
Current - Maximum per Contact | Contact Molex |
Wire/Cable Type | UL AWM 21215 / CSA |
Color - Cable Jacket | Black |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 26in H x 5.75in D (MH26BE)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Molex Communication Cables