Shop All Terminal Blocks
Molex
Fixed Terminal Blocks Spring Terminal Block 2C-Green
Mfr # 397000002
Zoro # G105798397
product price: $0.99
/ea
Sold in multiples of 4320 for $4,276.80
$4,276.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Application Wire-to-Board
- Component Type Push-Button
- Product Name ESE,Eurostyle Fixed Mount
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 397000002
- Zoro # G105798397
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size (AWG) | 18, 20, 22, 24, 26 |
Details
Type | Euro Block |
Application | Wire-to-Board |
Component Type | Push-Button |
Product Name | ESE,Eurostyle Fixed Mount |
Material - Plating Termination | Tin |
Lock to Mating Part | No |
Polarized to Mating Part | No |
Current - Maximum per Contact | 6.0A |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Green |
Pitch - Mating Interface | 2.54mm |
Voltage - Maximum | 150V |
Material - Resin | Nylon |
Series | 39700 |
Orientation | Horizontal |
Stackable | No |
Entry Angle | Horizontal |
Number of Rows | 1 |
Panel Mount | Yes |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- SQUARE D Terminal Block, Gray (9080GME6)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- Molex Power Distribution Blocks & Terminal Blocks