Shop All Terminal Blocks
Molex
Fixed Terminal Blocks Spring Term Blk 10Mm 3P Lt Gry
Mfr # 397000303
Zoro # G605798354
product price: $3.29
/ea
Sold in multiples of 384 for $1,263.36
$1,263.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Application Wire-to-Board
- Series 39700
- Lock to Mating Part No
- Pitch - Mating Interface 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 397000303
- Zoro # G605798354
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size (AWG) | 14, 16, 18, 20, 22, 24, 26 |
Details
Type | Euro Block |
Application | Wire-to-Board |
Series | 39700 |
Lock to Mating Part | No |
Pitch - Mating Interface | 10.00mm |
Color - Resin | Gray (Light) |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Termination | Tin |
Entry Angle | 45° Angle |
Panel Mount | Yes |
Stackable | No |
Polarized to Mating Part | No |
Product Name | ESE,Eurostyle Fixed Mount |
Current - Maximum per Contact | 10.0A |
Circuits (Loaded) | 3 |
Number of Rows | 1 |
Orientation | 45° Angle |
Material - Resin | Nylon |
Component Type | Push-Button |
Voltage - Maximum | 300V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Surge Protector, 12V (602700-001)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SCO3V02S)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- SEACHOICE Terminal Block 8-Gang (13581)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- Molex Terminal Blocks