Shop All Wire Connectors
Molex
Fiber Optic Connectors Lc Duplex Singlemode Straight Cable 2.00Mm, Green
Mfr # 1060212100
Zoro # G105785618
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Series 106021
- Number of Ports 1
- Connector Type Plug
- Product Name LC,SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1060212100
- Zoro # G105785618
- Country of Origin United States
- Category Wire Connectors
Dimensions
Ferrule Hole Size | 125.5µm |
Cable Size | 2.00mm |
Details
Color | Green |
Series | 106021 |
Number of Ports | 1 |
Connector Type | Plug |
Product Name | LC,SC |
Wire/Cable Type | Duplex |
Ferrule Material | Ceramic |
Material - Housing | PEI |
Mounting Style | Adhesive |
Mode | Singlemode |
Boot Type | Straight |
Angled Physical Contact (APC) | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.50 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 71 Frame, Tefc (R387)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 125A, 600V AC, Non-Indicating (LSRK125)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70587)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-3/0-EC)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- Molex Wire Connectors & Disconnects