Shop All PCB Connectors
Molex
Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,
Mfr # 22023083
Zoro # G305913231
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5229
- Mated Height 6.50mm
- Wire/Cable Type FFC/FPC
- Voltage - Maximum 200V
- Circuits (Loaded) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22023083
- Zoro # G305913231
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Mated Height | 6.50mm |
PC Tail Length | 3.60mm |
Details
Series | 5229 |
Wire/Cable Type | FFC/FPC |
Voltage - Maximum | 200V |
Circuits (Loaded) | 8 |
Orientation | Vertical |
Temperature Range - Operating | -40° to +105°C |
PCB Mounting | Through Hole |
Actuator Type | Non-ZIF |
Flammability | 94V-0 |
Current - Maximum per Contact | 0.5A, 1.0A |
UL | E29179 |
Polarized to PCB | No |
Stackable | No |
PCB Retention | None |
Product Name | Easy-On |
Pitch - Mating Interface | 2.54mm |
Description
Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- HALEX 60A 120/240V Disconnect (HNF60R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors