Shop All PCB Connectors
Molex
Ffc/Fpc Connector, 38 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount
Mfr # 541043896
Zoro # G905915093
Sold in multiples of 4500 for $11,205.00
$11,205.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 54104
- Voltage - Maximum 50V
- PCB Mounting Surface Mount
- Wire/Cable Type FFC/FPC
- PC Tail Length 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 541043896
- Zoro # G905915093
- Country of Origin Malaysia
- Category PCB Connectors
Dimensions
PC Tail Length | 2.00mm |
Mated Height | 2.00mm |
Description
Ffc/Fpc Connector, 38 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JJS-45)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex PCB Connectors