Shop All PCB Connectors
Molex
Ffc/Fpc Connector, 23 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,
Mfr # 528062310
Zoro # G605915294
Sold in multiples of 6000 for $2,880.00
$2,880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 50V AC/DC
- Series 52806
- Standards UL E29179
- Features Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 528062310
- Zoro # G605915294
- Country of Origin Malaysia
- Category PCB Connectors
Dimensions
PC Tail Length | 3.20mm |
Mated Height | 5.40mm |
Description
Ffc/Fpc Connector, 23 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Molex PCB Connectors