Shop All PCB Connectors
Molex
Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,
Mfr # 528072210
Zoro # G505915103
product price: $0.83
/ea
Sold in multiples of 150 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 50V
- Series 52807
- Standards UL E29179
- Sub-Category FFC/FPC Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 528072210
- Zoro # G505915103
- Country of Origin Malaysia
- Category PCB Connectors
Details
Item | FFC FPC Connector |
Color | Natural |
Max. Voltage | 50V |
Series | 52807 |
Standards | UL E29179 |
Sub-Category | FFC/FPC Connectors |
Hole Center to Center | 1 mm |
Max. Temp. | 80°C |
Material | High Temperature Thermoplastic |
Current Rating | 0.2 A; 0.4 A; 0.5 A |
Number of Contacts | 22 |
Flammability Rating | UL 94V-0 |
Number of Rows | 1 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.914 µm |
Contact Finish | Tin Plated |
Description
Ffc/Fpc Connector, 22 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Molex Wire Connectors & Disconnects