Shop All Communication Cables
Molex
Ffc Jumper Cable 50Conductors 05Mm
Mfr # 152660540
Zoro # G405916217
product price: $1.39
/ea
Sold in multiples of 59 for $82.01
$82.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.076m
- Current - Maximum per Contact 0.5A
- Pitch - Mating Interface 0.50mm
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660540
- Zoro # G405916217
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15266 |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 50 |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 50 |
Voltage - Maximum | 60V AC |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN0501BAA-R63/C)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250VH)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Molex Communication Cables