Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 1.25 Type D 29 Ckts Lgt 76
Mfr # 151680990
Zoro # G305914832
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15168
- Cable Length 0.076m
- Temperature Range - Operating -40° to +105°C
- Wire/Cable Type Flat Flex Cable
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151680990
- Zoro # G305914832
- UPC # 884982931732
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15168 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 29 |
Current - Maximum per Contact | 1.4A |
Circuits (maximum) | 29 |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables