Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 1.00 Type A 9 Ckts Lgt 102
Mfr # 151670773
Zoro # G705914753
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15167
- Cable Length 0.102m
- Circuits (maximum) 9
- Voltage - Maximum 60V AC
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151670773
- Zoro # G705914753
- UPC # 884982855052
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15167 |
Circuits (maximum) | 9 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 1.00mm |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 9 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables