Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 1.00 Type A 6 Ckts Lgt 254
Mfr # 151670219
Zoro # G505914755
product price: $2.25
/ea
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15167
- Cable Length 0.254m
- Voltage - Maximum 60V AC
- Circuits (maximum) 6
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151670219
- Zoro # G505914755
- UPC # 884982851023
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.254m |
Details
Series | 15167 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 6 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 6 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Molex Communication Cables