Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 1.00 Type A 26 Ckts Lgt 51
Mfr # 151670423
Zoro # G705914821
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15167
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 1.2A
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151670423
- Zoro # G705914821
- UPC # 884982853065
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15167 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 26 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 26 |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- Molex Communication Cables