Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 1 Type D 11 Ckts Lgt 30
Mfr # 151670788
Zoro # G005914736
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15167
- Cable Length 0.03m
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 60V AC
- Circuits (maximum) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151670788
- Zoro # G005914736
- UPC # 884982925793
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.03m |
Details
Series | 15167 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 11 |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 11 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- Molex Communication Cables