Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type D 8Ckts Lgt 51
Mfr # 151660076
Zoro # G805914738
product price: $2.79
/ea
Sold in multiples of 40 for $111.60
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Circuits (maximum) 8
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151660076
- Zoro # G805914738
- UPC # 884982845688
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Circuits (maximum) | 8 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Molex Communication Cables