Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type D 6Ckts Lgt 51
Mfr # 151660054
Zoro # G505914847
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151660054
- Zoro # G505914847
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 6 |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Molex Communication Cables