Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type D 3 3 Ckts Lgt 76
Mfr # 151661034
Zoro # G105914759
product price: $2.55
/ea
Sold in multiples of 35 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.076m
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151661034
- Zoro # G105914759
- UPC # 884982850729
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15166 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 33 |
Circuits (Loaded) | 33 |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel (AHE6X6X6)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables