Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type D 16Ckts Lgt 51
Mfr # 151660164
Zoro # G605914846
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Circuits (maximum) 16
- Voltage - Maximum 60V AC
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151660164
- Zoro # G605914846
- UPC # 884982846562
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Circuits (maximum) | 16 |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 16 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- Molex Communication Cables