Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type A 6 Ckts Lgt 51
Mfr # 151660053
Zoro # G705914852
product price: $2.85
/ea
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 60V AC
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151660053
- Zoro # G705914852
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 6 |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTL)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- Molex Communication Cables