Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type A 6 Ckts Lgt 254
Mfr # 151660069
Zoro # G205914819
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.254m
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
- Circuits (Loaded) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151660069
- Zoro # G205914819
- UPC # 884982845619
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.254m |
Details
Series | 15166 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 6 |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 0.50mm |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Molex Communication Cables