Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type A 26 Ckts Lgt 51
Mfr # 151660273
Zoro # G405914756
product price: $1.79
/ea
Sold in multiples of 55 for $98.45
$98.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151660273
- Zoro # G405914756
- UPC # 884982847712
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 26 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 26 |
Voltage - Maximum | 60V AC |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- Molex Communication Cables