Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables Ffc 0.50 Type A 14Ckts Lgt 51
Mfr # 151660141
Zoro # G605914815
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Wire/Cable Type Flat Flex Cable
- Pitch - Mating Interface 0.50mm
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151660141
- Zoro # G605914815
- UPC # 884982846333
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 14 |
Circuits (maximum) | 14 |
Current - Maximum per Contact | 0.5A |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- ALLIED TUBE & CONDUIT EMT Conduit, 3 In., 10 ft. L, Steel (858962)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Molex Communication Cables